Buy more than* S$200* and get FREE SHIPPING

  • Powerful Magnetic Hook

Powerful Magnetic Hook Fuku -215NY

4.00 (2)
Item.#
00373756
Mfr.#
Fuku -215NY
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
55x37x90
Diameter H
(max)49(About 5)
Color
White,Yellow
Material
(Body) R-ABS, (hook) steel round bar, (York) iron (nickel plated)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hook the bag
4
From Japan
On 2014-04-02 13:46:50
Since the lever for removal are marked, with disconnect it is easy. And when the loose screws that hold the magnet with a long period of time Stick magnet only, the hook will fall off. It is that not good that must tighten occasionally.
This review is about item#40484202.
Used in the workplace. Use the office accessories hanging on the side of the steel desk.
4
From Japan
On 2012-11-19 22:25:25
We feel that the product itself is good, but the price is high! It was sold at 648 yen including tax at the local hardware store. Why Are the higher of net shop than the actual store? Moreover, higher about 250 yen per one! This price difference does not understand. Are was not to have to sell cheap I Monotarou? ? ?
This review is about item#40484202.