Buy more than* S$200* and get FREE SHIPPING

  • Powerful Magnetic Hook

Powerful Magnetic Hook Fuku -215WX5

4.00 (2)
Item.#
00373765
Mfr.#
Fuku -215WX5
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holding Force N (kgf)
(max)49(About 5)
Package Size (mm)
Width 212 x depth 59 x height 91
Material
(Body) R-ABS, (hook) steel round bar, (York) iron (nickel plated)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
55x37x90
Color
White
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hook the bag
4
From Japan
On 2014-04-02 13:46:50
Since the lever for removal are marked, with disconnect it is easy. And when the loose screws that hold the magnet with a long period of time Stick magnet only, the hook will fall off. It is that not good that must tighten occasionally.
This review is about item#40484202.
Used at work. We will use office small items hanging on the side of the steel desk.
4
From Japan
On 2012-11-19 22:25:25
I feel the goods themselves are good, but the price is high! It was sold at the local home center with tax included 648 yen. Why is the net shop higher than the real store? Moreover, it is high about 250 yen per piece! I do not understand this price difference. Did not Monotaro sell cheapness? Is it? Is it?
This review is about item#40484202.