Buy more than* S$200* and get FREE SHIPPING

  • Powerful Magnetic Hook

Powerful Magnetic Hook Fuku -217WX3

4.00 (2)
Item.#
00373783
Mfr.#
Fuku -217WX3
Package Qty.
1Pack(3PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Package Size (mm)
Width 157 x depth 74 x height 91
Holding Force N (kgf)
(max)117.6(About 12)
Material
(Body) R-ABS, (hook) steel round bar, (York) iron (nickel plated)
Color
White
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
69x46x114
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Take a bag
4
From Japan
On 2014-04-02 13:46:50
Since it has a lever for removal, it is easy to remove. When using for a long time, the screw holding the magnet is loose, only the magnet sticks, and the hook falls off. It is a bad thing to have to retighten occasionally.
This review is about item#40484202.
Used at work. We will use office small items hanging on the side of the steel desk.
4
From Japan
On 2012-11-19 22:25:25
I feel the goods themselves are good, but the price is high! It was sold at the local home center with tax included 648 yen. Why is the net shop higher than the real store? Moreover, it is high about 250 yen per piece! I do not understand this price difference. Did not Monotaro sell cheapness? Is it? Is it?
This review is about item#40484202.