Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Color Magnets, Pin Type

Super Strong Color Magnets, Pin Type Film-1010NTG

5.00 (2)
Item.#
00373792
Mfr.#
Film-1010NTG
Package Qty.
1Pack(8PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
16
Green Purchasing Law
Fit
Color
TransparentGreen
Diameter (phi mm)
11
Number of Holding
About seven
Material
(Plastic part) R-PS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To post posters etc
5
From Japan
On 2016-05-23 09:20:32
I am satisfied because there is only strong magazine as strong as it is written.
This review is about item#40484236.
Stop posting
5
From Japan
On 2014-06-17 16:46:24
It's quite powerful, is not it?
This review is about item#40484236.