Buy more than* S$200* and get FREE SHIPPING

  • Super Strong Color Magnets

Super Strong Color Magnets MAK-1030NTG

4.89 (9)
Item.#
00373826
Mfr.#
MAK-1030NTG
Package Qty.
1Pack(4PC)
Ship pack of
1
4.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
7
Green Purchasing Law
CONFORMITY
Diameter (phi mm)
30
Material
PLASTIC PART / R-PS
Number of Holding
About 10 sheets
Color
TransparentGreen
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Securing memos on the whiteboard
5
From Japan
On 2017-05-09 14:39:53
Truly neodymium. Although it is small, it has sufficient magnetic force and it is very convenient to use.
This review is about item#40484272.
Posting of prints
5
From Japan
On 2017-02-24 17:08:37
I think that it is beautiful, powerful, easy to handle and very good.
This review is about item#40484297.
When pasting paper on whiteboard
5
From Japan
On 2016-10-29 10:34:35
With this magnet a bundle of 15 A4 size sheets on the white board was pasted.
This review is about item#40484263.
Strong but easy to peel
5
From Japan
On 2015-12-22 09:49:58
The strength of the magnet is moderate and is just right. It is very easy to use because it can also be easily removed geometrically.
This review is about item#40484263.
Paste paper on whiteboard
5
From Japan
On 2015-03-31 20:14:12
It's small, but it's good to get around properly. I think that there is more color variation.
This review is about item#40484263.
Pasting posters and postings on the whiteboard
5
From Japan
On 2014-10-27 17:06:43
I am using it for pasting postings on the whiteboard. It's powerful, so you can paste banners and banners printed on roll paper cleanly. It is very useful because it does not damage the paper even if you re-tension it without worry of forming a tape like a tape. This purchase is an increase in purchase.
This review is about item#40484342.
When posting documents
5
From Japan
On 2014-10-27 13:33:53
It is very useful for posting documents for the time being. About 10 sheets can be afforded with a margin if thin paper.
This review is about item#40484281.
We are using it for posting everything such as work instruction letters and correspondence.
5
From Japan
On 2014-08-11 19:05:47
We are using it for posting everything such as work instruction letters and correspondence. There are many iron boards and white boards are convenient. It is powerfully small. The classification of colors is not very necessary at our company.
This review is about item#40484263.
Work white board
4
From Japan
On 2013-11-19 12:44:11
This board is small so this size is not obstructive and easy to use. But if the board is big, it is likely to be one bigger one bigger · · ·.
This review is about item#40484272.