Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Name Tag Key Holder
  • Name Tag Key Holder
  • Name Tag Key Holder

Name Tag Key Holder Naf -S215

4.40 (5)
Item.#
00373835
Mfr.#
Naf -S215
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness t (mm)
4
Material
PP
Outside Dimension (mm)
43x25
Color
Blue, green and pink (1 each)
Type
Double-sided display for (small)
Card Size(mm)
23x17
Ring Inner Diameter (phi mm)
20
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fixture supplement
5
From Japan
On 2017-04-06 07:49:49
I bought it for a new key. It is a standard. No problem.
This review is about item#40522343.
To sort camping tools
5
From Japan
On 2015-08-04 23:04:50
Increasing camping instruments, similar bags with various parts, names and easy to organize by color coding.
This review is about item#40522343.
Building management key For individual use plate
3
From Japan
On 2015-05-22 10:41:19
It is convenient to have both a key link and a hook link (upper and lower two links)
This review is about item#40522352.
Key management
4
From Japan
On 2013-10-10 23:20:01
Multiple wire locks for bicycles Buy 2 sets for padlock management and match colors Adjustable key Spare key divided into 2 types
This review is about item#40522343.
For warehouse key
5
From Japan
On 2013-09-03 21:22:45
Kokuyo's are always using.
This review is about item#40522343.