Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Clear Book Files

Clear Book Files Ra-833B

Item.#
00373905
Mfr.#
Ra-833B
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Material
(Cover) R-PP, (pocket) PP
Number of Pockets
20 (40 pockets)
Size
A3 vertical
External Form Dimensions (Width x Height)(mm)
337 x 435
Specification
Center color, for replacement
Across Back (mm)
18
Color
Blue