Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Files

Clear Book Files Ra-833DM

Item.#
00373914
Mfr.#
Ra-833DM
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Material
(Cover) R-PP, (pocket) PP
External Form Dimensions (Width x Height)(mm)
337 x 435
Across Back (mm)
18
Color
Charcoal
Specification
Center color, for replacement
Number of Pockets
20 (40 pockets)
Size
A3 vertical