Buy more than* S$200* and get FREE SHIPPING

  • Powerful Magnetic Hook

Powerful Magnetic Hook Fuku -225P

4.86 (7)
Fuku -225P
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Materials (magnets)
Ferrite Magnet
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
(Body) ABS POM, (hook) steel round bar, (York) Steel
Allowable Load (N[kgf])
Maximum/49(about 5)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
A salesperson is using it to put on sales business etc.
From Japan
On 2017-05-02 18:05:14
The 10 Kg suspension load with a magnet was an eyebrow collar, but in reality it was faithful to advertisements.
This review is about item#47319386.
As a simple hook of the office desk
From Japan
On 2016-08-16 18:59:44
I'm relieved to arrive quite strongly.
This review is about item#47319361.
Posting bulletin board
From Japan
On 2016-07-13 16:55:53
Easy to desorb and easy to adjust the position. Even if it is inconvenient for some applications to rotate the hook. Overall, I am satisfied because there is no place where the rigidity is sufficient and uneasy.
This review is about item#47319361.
Pass baggage etc
From Japan
On 2015-09-10 03:15:29
I carry it, every time I wear it, I use it to lower my luggage etc. Removal is one touch, so it is very handy.
This review is about item#00373923.
To put a whiteboard on the wall
From Japan
On 2014-11-25 14:04:16
It is 5 kg heavier than normal hook, so it was bigger than I saw on the net. However, it is an ultra-powerful magnet, and it can be used without moving or disappearing. Even when wearing a magnet, because it is devised, even a woman has a structure easy to peel off.
This review is about item#47319352.
For locking the clutch
From Japan
On 2014-09-16 15:41:28
We use a 1.7 kg weight clock to attach to the wall of the steel plate specification. Although it is a flat surface, it is attached without slipping.
This review is about item#47319395.
It is used at the manufacturing site.
From Japan
On 2014-01-29 13:07:53
Because it is strong, you can use it somewhat heavy on the manufacturing floor.
This review is about item#47319361.