Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N20LB

Item.#
00373966
Mfr.#
Ra-N20LB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Across Back (mm)
5 to 40
Size
A4 portrait
Width (mm)
244
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
20
Height (mm)
307
Color
LightBlue