Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N21LG

Item.#
00374045
Mfr.#
Ra-N21LG
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Across Back (mm)
5 to 40
Size
B5 vertical
Width (mm)
215
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
20
Height (mm)
267
Color
LightGreen