Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N21Y

Item.#
00374072
Mfr.#
Ra-N21Y
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Size
B5 vertical
Width (mm)
215
Across Back (mm)
5 to 40
Material
(Table \ paper) R-PP, (pocket) PP
Height (mm)
267
Color
Yellow
Number of Pockets
20