Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N40G

Item.#
00374097
Mfr.#
Ra-N40G
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Across Back (mm)
8 to 50
Size
A4 portrait
Width (mm)
254
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
40
Height (mm)
307
Color
Green