|
Portfolios NOBITA Ra-N40LG
- Item.#
- 00374115
- Mfr.#
- Ra-N40LG
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (cover)
- R-PP
- Specification
- Replacement paper, fixed style, embossed finish, PP pocket
- Across Back (mm)
- 8 to 50
- Size
- A4 portrait
- Width (mm)
- 254
- Material
- (Table \ paper) R-PP, (pocket) PP
- Number of Pockets
- 40
- Height (mm)
- 307
- Color
- LightGreen
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought