Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N40T

Item.#
00374133
Mfr.#
Ra-N40T
Package Qty.
1PC
Ship pack of
1
8.87 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Color
Transparent
Number of Pockets
40
Height (mm)
307
Material
(Table \ paper) R-PP, (pocket) PP
Size
A4 portrait
Width (mm)
254
Across Back (mm)
8 to 50