Buy more than* S$200* and get FREE SHIPPING

  • Portfolios NOBITA

Portfolios NOBITA Ra-N60P

Item.#
00374176
Mfr.#
Ra-N60P
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Across Back (mm)
11 to 60
Size
A4 portrait
Width (mm)
257
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
60
Height (mm)
307
Color
Pink