Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Portfolios NOBITA

Portfolios NOBITA Ra-N60T

Item.#
00374185
Mfr.#
Ra-N60T
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
R-PP
Specification
Replacement paper, fixed style, embossed finish, PP pocket
Across Back (mm)
11 to 60
Size
A4 portrait
Width (mm)
257
Material
(Table \ paper) R-PP, (pocket) PP
Number of Pockets
60
Height (mm)
307
Color
Transparent