Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Files

Clear Book Files Ra-TN560LG

4.00 (1)
Item.#
00374203
Mfr.#
Ra-TN560LG
Package Qty.
1PC
Ship pack of
1
7.44 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Caution
If the back width is wider, the width of the outside dimension is a little smaller.
Material (cover)
R-PP
Size
A4 portrait
Number of Pockets
20
Color
LightGreen
Specification
Spine can be replaced, with inside paper, fixed style, embossed finish, PP pocket
Green Purchasing Law
Fit
Height (mm)
307
Pocket Type
Top Inn
Across Back (mm)
5-40 (external dimensions)
Width (mm)
244
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2017-03-07 08:10:06
I like it very much. Is likely to be out in that there is a paper insertion port of the cut, because the back cover is spread in width according to the number, when there is less binding number can clean storage, it is very happy. The can not bulk purchases in terms of cost is the drawback.
This review is about item#47319894.