Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder Holders

Ring Binder Holders Fu-URF420YG

5.00 (2)
Item.#
00374246
Mfr.#
Fu-URF420YG
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Material (cover)
R-PP
Ring Inner Diameter (phi mm)
22
Across Back (mm)
27
Size
A4 portrait
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Color
YellowGreen
Storable Sheet Number
180
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
307
Width (mm)
243
Specification
Spine can be replaced, slim ring
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When submitting documents, and for preserving internal documents
5
From Japan
On 2017-02-10 10:14:13
It is strong enough that it can not be separated even if you transport a lot of documents, but the opening and closing is one touch and the easy protector can be attached from the state where the binding tool has gone, so it is convenient
This review is about item#47319973.
File of business diary
5
From Japan
On 2016-03-30 13:18:44
It is really functional and good in design. I used files of MUJI's goods until now, but although it is slim, there are over 30 extra files available. As expected it was admired that the specialized manufacturer is different.
This review is about item#00374228.