Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder

Ring Binder Fu-URFC420LB

Item.#
00374264
Mfr.#
Fu-URFC420LB
Package Qty.
1PC
Ship pack of
1
5.55 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Hole Intervals (mm)
80
Height (mm)
307
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Storable Sheet Number
180
Across Back (mm)
27
Width (mm)
243
Material (cover)
R-PP
Number of Holes
2
Size
A4 portrait
Specification
Spine can be replaced, slim ring
Ring Inner Diameter (phi mm)
22
Color
LightBlue