Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Binder

Ring Binder Fu-URFC420LG

5.00 (2)
Item.#
00374273
Mfr.#
Fu-URFC420LG
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Hole Intervals (mm)
80
Height (mm)
307
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Color
LightGreen
Storable Sheet Number
180
Across Back (mm)
27
Material (cover)
R-PP
Number of Holes
2
Size
A4 portrait
Specification
Spine can be replaced, slim ring
Width (mm)
243
Ring Inner Diameter (phi mm)
22
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Management of charts
5
From Japan
On 2017-12-15 10:53:31
It is very handy. It is very easy to open the ring, it's multicolor so you can separate colors according to your application. Moreover, it is easy to manage because it is only necessary to change the cover of the title.
This review is about item#374264.
Work document arrangement
5
From Japan
On 2017-10-08 18:44:38
I love it because the color is beautiful and it's strong and easy to use.
This review is about item#374395.