Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder

Ring Binder Fu-URFC420P

5.00 (2)
Item.#
00374282
Mfr.#
Fu-URFC420P
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Hole Intervals (mm)
80
Height (mm)
307
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Storable Sheet Number
180
Across Back (mm)
27
Width (mm)
243
Material (cover)
R-PP
Number of Holes
2
Size
A4 portrait
Specification
Spine can be replaced, slim ring
Ring Inner Diameter (phi mm)
22
Color
Pink
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Management of charts
5
From Japan
On 2017-12-15 10:53:31
It is very handy. It is very easy to open the ring, it's multicolor so you can separate colors according to your application. Moreover, it is easy to manage because it is only necessary to change the cover of the title.
This review is about item#374264.
Work document arrangement
5
From Japan
On 2017-10-08 18:44:38
I love it because the color is beautiful and it's strong and easy to use.
This review is about item#374395.