Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder

Ring Binder Fu-URFC420Y

5.00 (1)
Item.#
00374307
Mfr.#
Fu-URFC420Y
Package Qty.
1PC
Ship pack of
1
26.04 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Hole Intervals (mm)
80
Height (mm)
307
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Storable Sheet Number
180
Across Back (mm)
27
Width (mm)
243
Material (cover)
R-PP
Number of Holes
2
Size
A4 portrait
Specification
Spine can be replaced, slim ring
Ring Inner Diameter (phi mm)
22
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work document arrangement
5
From Japan
On 2017-10-08 18:44:38
I love it because the color is beautiful and it's strong and easy to use.
This review is about item#374395.