Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder Holders

Ring Binder Holders Fu-URF430P

Item.#
00374316
Mfr.#
Fu-URF430P
Package Qty.
1PC
Ship pack of
1
6.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Hole Intervals (mm)
80
Height (mm)
307
Usage
Open: just pinch the ring to the inside lightly, it opens easily. Close: when you close the lower ring, the upper ring also close together.
Width (mm)
249
Ring Inner Diameter (phi mm)
26
Color
Pink
Material (cover)
R-PP
Number of Holes
2
Size
A4 portrait
Specification
Spine can be replaced, slim ring
Storable Sheet Number
220
Across Back (mm)
33