Buy more than* S$200* and get FREE SHIPPING

  • Safety Knife FLANE
  • Safety Knife FLANE
  • Safety Knife FLANE
  • Safety Knife FLANE

Safety Knife FLANE HA-S200D

5.00 (1)
Item.#
00374413
Mfr.#
HA-S200D
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use KOKUYO made replacement blade, or blade cannot be installed properly., Use the blade by KOKUYO. There are cases, in which the blade cannot be installed correctly., Use KOKUYO made replacement blade, or blade cannot be installed properly.
Overall Length (mm)
166, 166
Material
(C) carbon steel, (holder) ABS, stainless, (grip) Esutorama, (Snapper) PC / ABS, (C) carbon steel, (holder) ABS, stainless steel, (grip) Esutorama, (Snapper) PC / ABS
Accessories
Blade folding case, Blade folding case
Blade Width (mm)
18, 18
Color
black, Black
Specification
With auto lock function, fluorine processing blade, With auto lock function, fluorine processing blade, With auto-lock function, fluorine processing blade
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Acceptance / packing
5
From Japan
On 2016-06-15 21:52:11
It is a safe and easy-to-use cutter which has become the grip of the shape where the exposure of the blade requires the minimum points and force easily required. There are two types of large and small, and we use it according to the work.
This review is about item#00374413.