Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inkjet Printer Tack Index

Inkjet Printer Tack Index KJ-T693R

4.67 (3)
Item.#
00374465
Mfr.#
KJ-T693R
Package Qty.
1Bag(10Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Size
A4
Label Thickness (mm)
0.12
Basis Weight (g/m2)
160
Color
Red
Total Thickness (mm)
0.18
Surface Mounting
72
Whiteness (%)
About 95
Compatible
Inkjet (dyes and pigments)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ledger index
5
From Japan
On 2017-06-12 15:32:38
It is very convenient because it can print with a printer. It is clean and easy to see.
This review is about item#68569313.
Index of ISO standard
5
From Japan
On 2016-10-10 11:54:56
It is convenient because you can import external data with free software and index it.
This review is about item#68569356.
Classification of administrative processing (slip arrangement, catalog arrangement etc)
4
From Japan
On 2015-05-25 16:01:11
Until now, I used the postcard size index, but I thought that A4 type users would be better usability and purchased. Usability is very good because you can print various items at once. There is a break in the fold and it is easy to fold, is it a difficult point to break off?
This review is about item#68569295.