Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit
  • Rhombic Flange Unit
  • Rhombic Flange Unit

Rhombic Flange Unit S-UCFL205

by NTN
Item.#
00378384
Mfr.#
S-UCFL205
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Standard Bearing Box Number
FL205
Dimensions AO(mm)
35.8
Dimensions A1 (mm)
13
Dimensions N (mm)
16
Dimension S (mm)
14.3
Dimensions A (mm)
27
Standard Dynamic Load Rating (kN)
14.0
Dimension H (mm)
130
Weight (kg)
0.7 (Reference)
Cover
Cover with steel rubber seal
Grease Filler Nipple
Grease nipple Mu
Shaft Diameter (phi mm)
25
Dimension A4 (mm)
44.5
Dimensions A1(mm)
16
Dimensions J (mm)
99
Dimensions B (mm)
34.1
Dimension t (mm)
(Maximum) 2
Mounting Bolt Nominal Designation
M14
Standard static Load Rating (kN)
7.85
Dimensions L (mm)
68
Shaft Hole Classification
Cylindrical bore shape
Load Classification
For light load
Shape
Sebum flange type unit