Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type

Rhombic Flange Unit Oil-Free Type UCFL201

by NTN
4.83 (6)
Item.#
00378926
Mfr.#
UCFL201
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Designation Number of the Bearing Housing
FL204
Dimensions B (mm)
31
Dimension S (mm)
12.7
Unit Weight (kg)
0.6 (reference)
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Dimensions AO(mm)
33.3
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
113
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Shape
Rhombus flange type unit
Shaft Diameter (phi mm)
12
Bearing Number
UC201D1
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Trapezoidal screw fixing for jack up
4
From Japan
On 2018-04-25 16:00:13
I loaded it in a slightly larger hole, but it was easy to install because it had screws for fixing bolt in the direction of 90 degrees and stabilized.
This review is about item#379023.
Used to fix rotating feathers
5
From Japan
On 2016-05-23 16:49:00
Monotaro is saved because orders ship quickly.
This review is about item#00379102.
Machine maintenance
5
From Japan
On 2015-12-13 17:59:43
I am satisfied with both price and quality. I want to purchase it from now on.
This review is about item#00379172.
Repair of work bench
5
From Japan
On 2015-08-18 21:22:18
It was the same as the replaced part, so it was able to be used without problems.
This review is about item#00379057.
Machine pulley bearings
5
From Japan
On 2015-06-17 20:24:09
I mean using no lubrication, so I use it with confidence.
This review is about item#00379102.
Mechanical structural parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer, it can be used with confidence without any problem.
This review is about item#00379023.