Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type

Argyle Flange Unit Refueling Type UCFL201D1

by NTN
5.00 (4)
Item.#
00378953
Mfr.#
UCFL201D1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
2014 TRUSCO Published Page
1-1563
Dimensions AO(mm)
33.3
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
12
TRUSCO Part Number
214-3356
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
113
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fishing machine bearings
5
From Japan
On 2014-08-16 19:23:22
Since the things up to now can be purchased at almost the same price as the existing shops while staying at home, it saves the labor of going to buy.
This review is about item#00379154.
Concrete engine cutter
5
From Japan
On 2013-11-07 09:25:20
When the concrete cutter stopped rotating and put out to a repair shop nearby, it was told that it is told that it will take as long as you buy a new item when you replace the engine parts. When we took over and broke and decomposed it was originally disassembled it understood that the bearing was shattered and locked but as it was a bearing with a flange that I had never seen before, I searched on the net, there was a monotaro. I got repaired quickly at about 2000 yen. It was saved.
This review is about item#00379154.
Slide chopper
5
From Japan
On 2012-10-24 18:41:01
It is not replaced with a new one.
This review is about item#00379084.
Used for fan maintenance
5
From Japan
On 2012-06-22 19:55:55
Because it is a product of a manufacturer who needs it, it is very grateful that it is cheap.
This review is about item#00379154.