Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type

Rhombic Flange Unit Oil-Free Type UCFL203

by NTN
4.83 (6)
Item.#
00379023
Mfr.#
UCFL203
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Dimensions AO(mm)
33.3
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
113
Dimensions L (mm)
60
Dimensions B (mm)
31
Dimension S (mm)
12.7
Grease Filler Nipple
Without grease nipple
Shape
Rhombus flange type unit
Shaft Diameter (phi mm)
17
Dimensions A1(mm)
15
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Trapezoidal screw fixing for jack up
4
From Japan
On 2018-04-25 16:00:13
I loaded it in a slightly larger hole, but it was easy to install because it had screws for fixing bolt in the direction of 90 degrees and stabilized.
This review is about item#379023.
Used to fix rotating feathers
5
From Japan
On 2016-05-23 16:49:00
Monotaro is saved because orders ship quickly.
This review is about item#00379102.
Machine maintenance
5
From Japan
On 2015-12-13 17:59:43
I am satisfied with both price and quality. I want to purchase it from now on.
This review is about item#00379172.
Repair of work bench
5
From Japan
On 2015-08-18 21:22:18
It was the same as the replaced part, so it was able to be used without problems.
This review is about item#00379057.
Machine pulley bearings
5
From Japan
On 2015-06-17 20:24:09
I mean using no lubrication, so I use it with confidence.
This review is about item#00379102.
Mechanical structural parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer, it can be used with confidence without any problem.
This review is about item#00379023.