Buy more than* S$200* and get FREE SHIPPING

  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type

Argyle Flange Unit Refueling Type UCFL204D1

by NTN
5.00 (4)
Item.#
00379084
Mfr.#
UCFL204D1
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
20
TRUSCO Part Number
214-3429
Shape
Rhombus flange type unit
Standard static Load Rating (kN)
6.65
Dimension H (mm)
113
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fishing machine bearings
5
From Japan
On 2014-08-16 19:23:22
Since the things up to now can be purchased at almost the same price as the existing shops while staying at home, it saves the labor of going to buy.
This review is about item#00379154.
Concrete engine cutter
5
From Japan
On 2013-11-07 09:25:20
When the concrete cutter stopped rotating and put out to a repair shop nearby, it was told that it is told that it will take as long as you buy a new item when you replace the engine parts. When we took over and broke and decomposed it was originally disassembled it understood that the bearing was shattered and locked but as it was a bearing with a flange that I had never seen before, I searched on the net, there was a monotaro. I got repaired quickly at about 2000 yen. It was saved.
This review is about item#00379154.
Slide chopper
5
From Japan
On 2012-10-24 18:41:01
It is not replaced with a new one.
This review is about item#00379084.
Used for fan maintenance
5
From Japan
On 2012-06-22 19:55:55
Because it is a product of a manufacturer who needs it, it is very grateful that it is cheap.
This review is about item#00379154.