Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type

Rhombic Flange Unit Oil-Free Type UCFL206

by NTN
5.00 (5)
Item.#
00379172
Mfr.#
UCFL206
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
31
Mounting Bolt Nominal Designation
M14
Dimensions AO(mm)
40.2
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
148
Dimensions L (mm)
80
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Grease Filler Nipple
Without grease nipple
Shape
Rhombus flange type unit
Shaft Diameter (phi mm)
30
Dimensions A1(mm)
18
Dimensions A1 (mm)
13
Dimensions J (mm)
117
Dimensions N (mm)
16
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to fix rotating feathers
5
From Japan
On 2016-05-23 16:49:00
Monotaro is saved because orders ship quickly.
This review is about item#00379102.
Machine maintenance
5
From Japan
On 2015-12-13 17:59:43
I am satisfied with both price and quality. I want to purchase it from now on.
This review is about item#00379172.
Repair of work bench
5
From Japan
On 2015-08-18 21:22:18
It was the same as the replaced part, so it was able to be used without problems.
This review is about item#00379057.
Machine pulley bearings
5
From Japan
On 2015-06-17 20:24:09
I mean using no lubrication, so I use it with confidence.
This review is about item#00379102.
Mechanical structural parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer, it can be used with confidence without any problem.
This review is about item#00379023.