Buy more than* S$200* and get FREE SHIPPING

  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type
  • Argyle Flange Unit Refueling Type

Argyle Flange Unit Refueling Type UCFL207D1

by NTN
5.00 (4)
Item.#
00379276
Mfr.#
UCFL207D1
Package Qty.
1PC
Ship pack of
1
32.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
15
Dimensions J (mm)
130
Dimensions N (mm)
16
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
25.7
Dimensions AO(mm)
44.4
Dimensions A1(mm)
19
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
35
TRUSCO Part Number
214-3518
Shape
Rhombus flange type unit
Standard static Load Rating (kN)
15.3
Dimension H (mm)
161
Dimensions L (mm)
90
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fishing machine bearing
5
From Japan
On 2014-08-16 19:23:22
Those up to now, while staying at home, in much the same amount and almost existing stores, it is possible to buy, not have to go to the trouble to go to the purchase.
This review is about item#00379154.
Concrete engine cutter
5
From Japan
On 2013-11-07 09:25:20
Where the concrete cutter has issued close to the repair shop will no longer rotation, which had been troubled is said to take about buying a new and replacing the engine parts. Taken up the search in the immediately net because they are bearing was originally To think decomposition was found to have locked shattered was also no bearing flanged've seen until now is broken, found, Monotarou's. It has be repaired in about immediately ordered 2,000 yen. I was saved.
This review is about item#00379154.
Slide Cho par
5
From Japan
On 2012-10-24 18:41:01
New and is not replaced.
This review is about item#00379084.
Use a fan maintenance
5
From Japan
On 2012-06-22 19:55:55
Because the manufacturers of products that require, cheap is very grateful.
This review is about item#00379154.