Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type
  • Rhombic Flange Unit Oil-Free Type

Rhombic Flange Unit Oil-Free Type UCFL210

by NTN
4.83 (6)
Item.#
00379416
Mfr.#
UCFL210
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
19
Designation Number of the Bearing Housing
FL210
Dimensions B (mm)
51.6
Dimension S (mm)
19
Unit Weight (kg)
2.2 (reference)
Dimensions A (mm)
40
Shaft Diameter (phi mm)
50
Bearing Number
UC210D1
Standard Dynamic Load Rating (kN)
35.0
Standard static Load Rating (kN)
23.2
Dimension H (mm)
197
Dimensions L (mm)
115
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions AO(mm)
54.6
Dimensions A1(mm)
22
Dimensions A1 (mm)
16
Dimensions J (mm)
157
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Trapezoidal screw fixing for jack up
4
From Japan
On 2018-04-25 16:00:13
I loaded it in a slightly larger hole, but it was easy to install because it had screws for fixing bolt in the direction of 90 degrees and stabilized.
This review is about item#379023.
Used to fix rotating feathers
5
From Japan
On 2016-05-23 16:49:00
Monotaro is saved because orders ship quickly.
This review is about item#00379102.
Machine maintenance
5
From Japan
On 2015-12-13 17:59:43
I am satisfied with both price and quality. I want to purchase it from now on.
This review is about item#00379172.
Repair of work bench
5
From Japan
On 2015-08-18 21:22:18
It was the same as the replaced part, so it was able to be used without problems.
This review is about item#00379057.
Machine pulley bearings
5
From Japan
On 2015-06-17 20:24:09
I mean using no lubrication, so I use it with confidence.
This review is about item#00379102.
Mechanical structural parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer, it can be used with confidence without any problem.
This review is about item#00379023.