Buy more than* S$200* and get FREE SHIPPING

  • Rhombic Flange Unit Oil-Free Type

Rhombic Flange Unit Oil-Free Type UCFL215

by NTN
5.00 (5)
Item.#
00379705
Mfr.#
UCFL215
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore
Load Classification
Light Load
Shaft Diameter (phi mm)
75
Cover
No cover
Grease Filler Nipple
No Grease Nipple
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to rotating vane of fixed
5
From Japan
On 2016-05-23 16:49:00
Monotarou Mr. survives because early shipment from the order.
This review is about item#00379102.
Machinery maintenance
5
From Japan
On 2015-12-13 17:59:43
Price, we are satisfied with the quality of both. I want to buy in the future.
This review is about item#00379172.
Repair of workbench
5
From Japan
On 2015-08-18 21:22:18
The same as the replaced parts could be used without problems.
This review is about item#00379057.
Bearing of the machine pulley
5
From Japan
On 2015-06-17 20:24:09
It means that oil-free, you can use with confidence.
This review is about item#00379102.
Mechanical structure parts
5
From Japan
On 2013-12-23 10:37:00
Since it is a prestigious manufacturer can be used safely without any problem.
This review is about item#00379023.