Buy more than* S$200* and get FREE SHIPPING

  • Pen Type Refractometer

Pen Type Refractometer PEN1ST

4.00 (2)
Item.#
00384493
Mfr.#
PEN1ST
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TKG Part Number (2015)
5-0508-0801
Temperature Correction (degree c)
10-100
Resolution Capability
Brix0.1%
Dimensions (Width W x Depth D x Height H) (mm)
160x38x18
Power
AAA with this alkaline battery x1, AAA with this alkaline battery x1
Material (Body)
Heat-resistant ABS resin, SUS316, Heat-resistant ABS resin, SUS316
TKG Part
4-0492-0801
Operating Temperature (deg C)
10-40
Measuring Range (%)
Brix0.0 over 85.0 (automatic temperature correction), Brix0.0-85.0 (automatic temperature correction)
Measurement Pricision
Brix+/-0.5%
Weight (g)
70
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Concentration management of cutting fluid
4
From Japan
On 2017-03-08 21:13:15
Also bought the last time, or ease of use is of very good, but the contact bad of the battery portion Will often unmeasurable Since there is no cheap thing, you can not also frequently get a new one that, I want to improve the part of a little more battery
This review is about item#384493.
Measurement of sugar content of frozen desserts and syrup
4
From Japan
On 2016-07-01 09:47:57
This type is the second one. The first one bought the same model because water leakage caused the exchange or the exchange signs appeared immediately after exchanging batteries and stress was occurring in work. Waterproofing is something but polite treatment is necessary. Although it is inexpensive, the workability has a wide measurement range and is easy and convenient for our work.
This review is about item#00384493.