Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC201

by NTN
5.00 (1)
Item.#
00387073
Mfr.#
UCFC201
Package Qty.
1PC
Ship pack of
1
23.88 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
78
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.2
Dimensions A3 (mm)
5
Dimensions AO(mm)
33.3
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
12
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.