Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC203

by NTN
5.00 (1)
Item.#
00387177
Mfr.#
UCFC203
Package Qty.
1PC
Ship pack of
1
23.72 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
17
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.2
Dimensions A3 (mm)
5
Dimensions AO(mm)
33.3
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.