Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC204D1

by NTN
4.50 (2)
Item.#
00387231
Mfr.#
UCFC204D1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H3 (mm)
62
Dimension J1 (mm)
55.2
Dimensions A3 (mm)
5
Dimensions AO(mm)
33.3
Dimensions A1(mm)
10
Dimensions A1 (mm)
20.5
Dimensions J (mm)
78
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
20
2014 TRUSCO Published Page
1-1563
TRUSCO Part Number
214-3127
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.