Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC205

by NTN
5.00 (1)
Item.#
00387256
Mfr.#
UCFC205
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Mark brazing round-flange type unit
Dimensions H3 (mm)
70
Dimension J1 (mm)
63.6
Dimensions A3 (mm)
6
Dimensions AO(mm)
35.8
Dimensions A1(mm)
10
Dimensions A1 (mm)
21
Dimensions J (mm)
90
Dimensions N (mm)
12
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimensions L (mm)
115
Shaft Hole Classification
Cylindrical bore form
Cover
With no covering
Load Classification
For light load
Grease Filler Nipple
Without grease nipple
Shaft Diameter (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.