Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC205D1

by NTN
4.50 (2)
Item.#
00387301
Mfr.#
UCFC205D1
Package Qty.
1PC
Ship pack of
1
25.49 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
6
Dimensions AO(mm)
35.8
Dimensions A1(mm)
10
Dimensions A1 (mm)
21
Dimensions J (mm)
90
Dimensions N (mm)
12
Shape
Inrowithroundflangetypeunit
2014 TRUSCO Published Page
1-1563
TRUSCO Part Number
214-3135
Dimensions H3 (mm)
70
Dimension J1 (mm)
63.6
Dimensions L (mm)
115
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Greasenipple
Shaft Diameter (phi mm)
25
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
27
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price cheap, we have to respond quickly, we are satisfied.
This review is about item#00387353.
Dehydrator bearing parts of
5
From Japan
On 2013-04-22 10:41:51
We use without problems.
This review is about item#00387737.