Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC206

by NTN
5.00 (1)
Item.#
00387326
Mfr.#
UCFC206
Package Qty.
1PC
Ship pack of
1
31.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
8
Dimensions AO(mm)
40.2
Dimensions A1(mm)
10
Dimensions A1 (mm)
23
Dimensions J (mm)
100
Dimensions N (mm)
12
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Dimensions A (mm)
31
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimensions L (mm)
125
Shaft Hole Classification
Cylindrical bore type
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Without grease nipple
Shaft Diameter (phi mm)
30
Shape
Mark brazing round flange type unit
Dimensions H3 (mm)
80
Dimension J1 (mm)
70.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.