Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC207D1

by NTN
4.50 (2)
Item.#
00387423
Mfr.#
UCFC207D1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
214-3151
Dimensions H3 (mm)
90
Dimension J1 (mm)
77.8
Dimensions A3 (mm)
8
Dimensions AO(mm)
44.4
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
110
Dimensions N (mm)
14
Shape
Inrowithroundflangetypeunit
2014 TRUSCO Published Page
1-1563
Dimensions A (mm)
34
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimensions L (mm)
135
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Greasenipple
Shaft Diameter (phi mm)
35
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.