Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC208

by NTN
5.00 (1)
Item.#
00387441
Mfr.#
UCFC208
Package Qty.
1PC
Ship pack of
1
45.47 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
10
Dimensions AO(mm)
51.2
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
120
Dimensions N (mm)
14
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
36
Mounting Bolt Nominal Designation
M12
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimensions L (mm)
145
Shaft Hole Classification
Cylindrical bore shape
Cover
No cover
Load Classification
For light load
Grease Filler Nipple
Grease nipple Mu
Shaft Diameter (phi mm)
40
Shape
Spigot joint with round flange type unit
Dimensions H3 (mm)
100
Dimension J1 (mm)
84.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.