Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC208D1

by NTN
4.50 (2)
Item.#
00387475
Mfr.#
UCFC208D1
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions AO(mm)
51.2
Dimensions A1(mm)
11
Dimensions A1 (mm)
26
Dimensions J (mm)
120
Dimensions N (mm)
14
Shape
Inrowithroundflangetypeunit
2014 TRUSCO Published Page
1-1563
TRUSCO Part Number
214-3160
Dimensions H3 (mm)
100
Dimension J1 (mm)
84.8
Dimensions A3 (mm)
10
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Cover
Nocover
Load Classification
LightLoad
Grease Filler Nipple
Greasenipple
Shaft Diameter (phi mm)
40
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
36
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimensions L (mm)
145
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.