|
Lubricated Unit Round Flange With Spigot Joint UCFC209D1
(2)
- Item.#
- 00387545
- Mfr.#
- UCFC209D1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions AO(mm)
- 52.2
- Dimensions A1(mm)
- 10
- Dimensions A1 (mm)
- 26
- Dimensions J (mm)
- 132
- Dimensions N (mm)
- 16
- Dimensions B (mm)
- 49.2
- Dimension S (mm)
- 19
- Dimensions A (mm)
- 38
- Standard Dynamic Load Rating (kN)
- 32.5
- Standard static Load Rating (kN)
- 20.4
- Dimensions L (mm)
- 160
- Shaft Hole Classification
- Cylindrical bore (with set screws)
- Cover
- No cover
- Load Classification
- Light Load
- Grease Filler Nipple
- No Grease Nipple
- Shaft Diameter (phi mm)
- 45
- 2014 TRUSCO Published Page
- 1-1563
- TRUSCO Part Number
- 214-3178
- Dimensions H3 (mm)
- 105
- Dimension J1 (mm)
- 93.3
- Dimensions A3 (mm)
- 12
|
Customers Who Viewed This Item Also Viewed
<<
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
FYH (NIPPON PILLOW BLOCK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Production jig
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
Bearing parts of dehydrator
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
Customers Who Bought This Item Also Bought