Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC210D1

by NTN
4.50 (2)
Item.#
00387597
Mfr.#
UCFC210D1
Package Qty.
1PC
Ship pack of
1
58.83 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
214-3186
Dimensions H3 (mm)
110
Dimension J1 (mm)
97.6
Dimensions A3 (mm)
12
Dimensions AO(mm)
54.6
Dimensions A1(mm)
10
Dimensions A1 (mm)
28
Dimensions J (mm)
138
Dimensions N (mm)
16
Shape
Spigot with round flange type unit
Dimension S (mm)
19
Dimensions A (mm)
40
Standard Dynamic Load Rating (kN)
35
Standard static Load Rating (kN)
23.2
Dimensions L (mm)
165
Shaft Hole Classification
Cylindrical bore type (with set screws)
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Grease nipple
Shaft Diameter (phi mm)
50
Dimensions B (mm)
51.6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.