Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC211

by NTN
5.00 (1)
Item.#
00387615
Mfr.#
UCFC211
Package Qty.
1PC
Ship pack of
1
77.43 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
55
Dimensions A (mm)
43
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2
Dimensions L (mm)
185
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Dimensions H3 (mm)
125
Dimension J1 (mm)
106.1
Dimensions A3 (mm)
12
Dimensions AO(mm)
58.4
Dimensions A1(mm)
13
Dimensions A1 (mm)
31
Dimensions J (mm)
150
Dimensions N (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.