Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC211D1

by NTN
4.50 (2)
Item.#
00387667
Mfr.#
UCFC211D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.66 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
12
Dimensions AO(mm)
58.4
Dimensions A1(mm)
13
Dimensions A1 (mm)
31
Dimensions J (mm)
150
Dimensions N (mm)
19
Dimensions B (mm)
55.6
Dimensions A (mm)
43
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2
Dimensions L (mm)
185
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
55
Dimension S (mm)
22.2
Dimensions H3 (mm)
125
Dimension J1 (mm)
106.1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price cheap, we have to respond quickly, we are satisfied.
This review is about item#00387353.
Dehydrator bearing parts of
5
From Japan
On 2013-04-22 10:41:51
We use without problems.
This review is about item#00387737.