Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC212

by NTN
5.00 (1)
Item.#
00387685
Mfr.#
UCFC212
Package Qty.
1PC
Ship pack of
1
95.55 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
12
Dimensions AO(mm)
68.7
Dimensions A1(mm)
17
Dimensions A1 (mm)
36
Dimensions J (mm)
160
Dimensions N (mm)
19
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimensions H3 (mm)
135
Dimension J1 (mm)
113.1
Standard static Load Rating (kN)
36.0
Dimensions L (mm)
195
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
60
Dimensions A (mm)
48
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
52.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.